Skip Content

NC
SCOTCH-BRITE

2" Edge Deburring and Finishing Unitized Wheel, 15/64" W, TR Mounting Size, Coarse Aluminum Oxide

  • Item # 5PHX4
  • My Part #
  • Mfr. Model # 61500099314
  • Catalog Page # N/A
  • UNSPSC # 23131503
Unitized Wheel,2 In Dia,TR Attach,AO,CRS close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.04 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ Scotch-Brite™ Roloc™ EXL Unitized Wheel is an effective tool for edge deburring, weld polishing, blending, and finishing. Ideal for a variety of metal working applications and machined parts. Compressed, nonwoven fiber construction works on a variety of metals, plastics, and composites.

• Open-web material runs cool and is load resistant
• Hard densities offer good edge retention, while soft densities offer conformability and flexibility
• Roloc attachment system offers quick-and-easy disc change-out for multi-step finishing processes

View More

Technical Specs

  • Item Unitized Wheel
  • Style Edge Deburring and Finishing
  • Series XL-UR
  • Diameter 2"
  • Width 15/64"
  • Mounting Type Quick Change
  • Mounting Size TR
  • Abrasive Material Aluminum Oxide
  • Density Hard (8)
  • Grade Coarse
  • Max. RPM 22,100
  • Color Tan
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.