Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
SCOTCH-BRITE

2" Unitized Wheel, 1/4" Width, 1/4" Mounting Size, Aluminum Oxide, Medium (5), Fine, CP-UW, PK60

  • Item # 2DKG3
  • Mfr. Model # 01561
  • Catalog Page # N/A
  • UNSPSC # 23131506
2" Unitized Wheel, 1/4" Width, 1/4" Mounting Size, Aluminum Oxide, Medium (5), Fine, CP-UW, PK60 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

High concentration of abrasive mineral is fast cutting and consistently produces a bright finish throughout the life of the wheel. Flexible, non-woven construction provides controlled abrasive action that helps prevent undercutting or gouging. Tightly layered, unitized construction can operate in clockwise or counterclockwise directions. Scotch-Brite™ material resists loading and wears at a uniform rate to provide continuous cutting action.

View More

Technical Specs

  • Item Unitized Wheel
  • Style Cut and Polish
  • Series CP-UW
  • Diameter 2"
  • Width 1/4"
  • Mounting Type Arbor Hole
  • Mounting Size 1/4"
  • Abrasive Material Aluminum Oxide
  • Density Medium (5)
  • Grade Fine
  • Max. RPM 22,100
  • Color Tan
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None