Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
SCOTCH-BRITE

2" Radial Bristle Disc, Arbor Hole Mount, Ceramic, 80 Abrasive Grit, 80 PK

  • Item # 2JDT2
  • My Part #
  • Mfr. Model # 61500175999
  • Catalog Page # N/A
  • UNSPSC # 31191506
2" Radial Bristle Disc, Arbor Hole Mount, Ceramic, 80 Abrasive Grit, 80 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $182.50 / pkg. of 80
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Using ceramic abrasive grain and molded, flexible bristles, this disc provides more surface contact than wire brushes and maintains abrasive property throughout the life of the disc. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibers. The molded bristles strip, deburr, blend, finish, polish, clean, and remove coatings more effectively, with less pressure than wire brushes. This disc removes paint, stains, adhesives, weld burns, rust, heavy oxides, and surface contaminants from large areas. It works well on aluminum, brass, bronze, carbon steel, cast iron, stainless steel, and other metals. It can be used for general industrial, aerospace, metalworking, transportation, and automotive applications.

View More

Technical Specs

  • Radial Wheel Type Disc
  • Brush Dia. 2"
  • Mounting Type Arbor Hole
  • Abrasive Grit 80
  • Abrasive Material Ceramic
  • Item Radial Bristle Disc
  • Color Yellow
  • Max. RPM 30,000
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.