Skip Content

C3
SCOTCH-BRITE

2" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Medium, Aluminum Oxide, 1 EA

  • Item # 5PHY1
  • My Part #
  • Mfr. Model # 61500295094
  • Catalog Page # N/A
  • UNSPSC # 31191506
Conditioning Disc,AlO,2in,Med,TR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2.64 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.02 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ Scotch-Brite™ Roloc™ HS Blend and Finish Disc with aluminum oxide abrasive aggressively tackles weld burns, light deburring, and rust removal. Leaves a blended, burr-free, paint friendly satin finish. The Roloc quick-change attachment button provides secure attachment and easy disc changes.

• Load-resistant, open web construction for extended use
• Easily conforms to access hard-to-reach areas
• Secure threaded attachment makes disc changes fast and easy
• Use with a disc sander or die grinder

View More

Technical Specs

  • Item Quick Change Disc
  • Abrasive Type Non-Woven
  • Disc Attachment System TR Roll-On/Off
  • Disc Attachment Type Type 3
  • Disc Diameter 2"
  • Abrasive Grade Medium
  • Abrasive Material Aluminum Oxide
  • Max. RPM 18,000
  • Series BF-DR
  • Color Purple
How can we improve our Technical Specifications?

Compliance and Restrictions

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.