Skip Content

NC
SCOTCH-BRITE

2" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, 36, Extra Coarse, Silicon Carbide, 1 EA

  • Item # 20RU25
  • My Part #
  • Mfr. Model # 61500176419
  • Catalog Page # N/A
  • UNSPSC # 31191506
Quick Change Disc,2 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4.95 / each

Shipping: pkg of 60

Pickup: pkg of 60

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.94 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Scotch-Brite™ Roloc™ Clean and Strip XT Disc is a long-lasting disc designed to remove coatings, rust, and weld discoloration. Coarse silicon carbide is very sharp and commonly used for low-pressure applications such as paint prep, and it produces a superior finish. Disc aggressively cleans without altering base material.

• Non-woven material aggressively removes coating without damaging the base material
• Open web material runs cool and resists loading for prolonged operation
• Roloc™ attachment system for easy disc change out for multi-step finishing processes

View More

Technical Specs

  • Item Quick Change Disc
  • Abrasive Type Non-Woven
  • Disc Attachment System TR Roll-On/Off
  • Disc Attachment Type Type 3
  • Disc Diameter 2"
  • Abrasive Grit 36
  • Abrasive Grade Extra Coarse
  • Abrasive Material Silicon Carbide
  • Max. RPM 18,000
  • Series CX-DR
  • Color Purple
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.