ST
SCOTCH-BRITE

2" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, 80, Coarse, Aluminum Oxide, 1 EA

  • Item # 20RU30
  • My Part #
  • Mfr. Model # SE-DR
  • Catalog Page # N/A
  • Catalog Group # J0882
  • UNSPSC # 31191506
2" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, 80, Coarse, Aluminum Oxide, 1 EA close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Abrasives~Sanding Discs and Kits~Quick Change Discs


$2.38 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

For heavy-duty deburring and finishing, these discs feature open-web fiber that runs cool and resists loading. They also feature aluminum oxide abrasives to provide a high cut-rate for consistent finishing. A tough, durable abrasive, aluminum oxide self-fractures to expose fresh cutting edges, whereas traditional abrasives such as garnet, quickly wear down with use. Use on a wide variety of substrates in both woodworking and metalworking, including ferrous alloys. The quick change discs can easily and quickly attach onto a Roloc™ disc pad (sold separately) to help provide conveniently change discs from job to job or in multi-step finishing processes.

View More

Technical Specs

  • Item Quick Change Disc
  • Abrasive Type Non-Woven
  • Disc Attachment System TR Roll-On/Off
  • Disc Attachment Type Type 3
  • Disc Diameter 2"
  • Abrasive Grit 80
  • Abrasive Grade Coarse
  • Abrasive Material Aluminum Oxide
  • Max. RPM 25,000
  • Series SE-DR
  • Color Maroon
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.