TP
SCOTCH-BRITE

14" Deburring and Finishing Convolute Wheel, 2" W, 8" Arbor Hole, Medium Aluminum Oxide

  • Item # 2DKX3
  • My Part #
  • Mfr. Model # 61500126661
  • Catalog Page # N/A
  • UNSPSC # 23131506
14" Deburring and Finishing Convolute Wheel, 2" W, 8" Arbor Hole, Medium Aluminum Oxide close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Abrasives~Surface Conditioning Wheels~Convolute Non-Woven Wheels


$348.84 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Scotch-Brite™ EXL Deburring Wheel features a hard, dense consistency that quickly deburrs, finishes, and polishes all types of metals, composites, glass and leaves a smooth, clean surface. Convolute construction and clean, uniform wear keep the wheel running smoothly and help the operator attain a professional finish while minimizing fatigue. The Scotch-Brite material runs cool and provides the EXL Deburring Wheel with uniform wear and keeps fresh abrasives continuously exposed, making it a superior choice on heat sensitive substrates. Its conformable characteristic makes the wheel ideal for deburring stamped or laser cut parts, or for finishing after belt sanding. The finished result is a clean surface without smearing, reducing the need for additional clean up and preparation.

View More

Technical Specs

  • Item Convolute Wheel
  • Style Deburring and Finishing
  • Series XL-WL
  • Diameter 14"
  • Width 2"
  • Arbor Hole 8"
  • Abrasive Material Aluminum Oxide
  • Density Hard (8)
  • Grade Medium
  • Max. RPM 2550
  • Application For Critical Deburring and Finishing Applications, Minimizes Smearing, Provides Superior Performance on Stainless Steel, Titanium and Nickel Alloys
How can we improve our Technical Specifications?

Compliance and Restrictions

None