NC
SCOTCH-BRITE

12" Non-Woven Fiber Disc, 1-1/4" Mounting Hole Size, Medium Grit Aluminum Oxide, 25 PK

  • Item # 2DLL3
  • My Part #
  • Mfr. Model # 61500137783
  • Catalog Page # N/A
  • UNSPSC # 31191506
12" Non-Woven Fiber Disc, 1-1/4" Mounting Hole Size, Medium Grit Aluminum Oxide, 25 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $490.04 / pkg. of 25
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Made of a tough, durable web, this high-strength general purpose disc is designed to effectively clean, deburr, denib/defuzz, and achieve satin finishes on a wide variety of metals. The nonwoven, open-web material runs cool, resists loading, and keeps the abrasive minerals cutting at high performance by limiting clogging of the nylon fibers. This conformable disc may be used individually or stacked on a straight shaft tool or bench motor to condition larger areas, bar grates, louvers, vents, and tracks. It works well on irregular surfaces, and fits into tight areas without damaging the base material. The wear-resistant edge provides consistent finishes and long disc life.

View More

Technical Specs

  • Item Fiber Disc
  • Disc Diameter 12"
  • Mounting Hole Size 1-1/4"
  • Abrasive Type Non-Woven
  • Abrasive Material Aluminum Oxide
  • Abrasive Grade Medium
  • Disc Backing Material Fiber
  • Max. RPM 1900
  • Series HS-DC
  • Color Maroon
  • Vacuum Hole Design Non-Vacuum
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.