TP
SCOTCH-BRITE

12" Multi-Finishing Convolute Wheel, 2" W, 5" Arbor Hole, Coarse Silicon Carbide

  • Item # 2JDR1
  • My Part #
  • Mfr. Model # 61500051760
  • Catalog Page # N/A
  • UNSPSC # 23131506
12" Multi-Finishing Convolute Wheel, 2" W, 5" Arbor Hole, Coarse Silicon Carbide close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Abrasives~Surface Conditioning Wheels~Convolute Non-Woven Wheels


$269.28 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This convolute-constructed wheel provides cleaning and final finishing for stainless steel, aluminum, brass, copper, and other metals. It's suitable for final finishing applications where a high degree of conformability is needed, such as curved, contoured, and flat surfaces. This wheel runs cool and resists loading due to its open-web construction, lessening the impact on heat-sensitive materials and reducing the risk of part discoloration and warping. Moderate aggressiveness and lighter density provide controlled wear for consistent results over the life of the wheel.

View More

Technical Specs

  • Item Convolute Wheel
  • Style Multi-Finishing
  • Series MU-WL
  • Diameter 12"
  • Width 2"
  • Arbor Hole 5"
  • Abrasive Material Silicon Carbide
  • Density Soft (2)
  • Grade Coarse
  • Max. RPM 3000
  • Application For Uniform Final Finishing
How can we improve our Technical Specifications?

Compliance and Restrictions

None