TP
SCOTCH-BRITE

12" Deburring and Finishing Convolute Wheel, 2" W, 5" Arbor Hole, Fine Silicon Carbide

  • Item # 2FXT4
  • My Part #
  • Mfr. Model # LD-WL
  • Catalog Page # N/A
  • UNSPSC # 23131506
12" Deburring and Finishing Convolute Wheel, 2" W, 5" Arbor Hole, Fine Silicon Carbide close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Abrasives~Surface Conditioning Wheels~Convolute Non-Woven Wheels


$321.85 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ Scotch-Brite™ 12" convolute wheel is a smooth running wheel for light deburring, polishing, and finishing. Made with a soft construction and smooth operation to require less effort by the operator than a harder wheel. Uses fine grade silicon carbide abrasive for low-pressure applications such as paint prep.

• Multipurpose wheel cleans, finishes, blends, deburrs, and polishes all types of metals, composites, and glass
• Nonwoven web runs cool and lessens impact on heat-sensitive materials
• Unique resin system produces less smearing, reducing clean and prep time

View More

Technical Specs

  • Item Convolute Wheel
  • Style Deburring and Finishing
  • Series LD-WL
  • Diameter 12"
  • Width 2"
  • Arbor Hole 5"
  • Abrasive Material Silicon Carbide
  • Density Hard (7)
  • Grade Fine
  • Max. RPM 3000
  • Application For Fine or Light Deburring and Creating Polished Finish
How can we improve our Technical Specifications?

Compliance and Restrictions

None