TP
SCOTCH-BRITE

12" Cut and Polish Convolute Wheel, 2" W, 5" Arbor Hole, Fine Aluminum Oxide

  • Item # 2FWK9
  • My Part #
  • Mfr. Model # 61873154035
  • Catalog Page # N/A
  • UNSPSC # 23131506
12" Cut and Polish Convolute Wheel, 2" W, 5" Arbor Hole, Fine Aluminum Oxide close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Abrasives~Surface Conditioning Wheels~Convolute Non-Woven Wheels


$466.73 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Scotch-Brite™ Cut and Polish Wheels are built for aggressive blending and finishing applications. Harder than other finishing wheels, Cut and Polish Wheels are good for defect removal or heavy scratch blending and produces a finish with a tight scratch pattern. These wheels use aluminum oxide abrasive, which is a popular choice among industrial professionals because of its fast cut-rate and long life. This mineral makes a tough, durable abrasive that self-fractures to expose fresh cutting edges. Due to its fast cut-rate, hardness, and strength, it is widely used in grinding applications in addition to sanding and finishing applications. Aluminum oxide is suitable for a wide variety of materials in both woodworking and metalworking, including ferrous alloys.

View More

Technical Specs

  • Item Convolute Wheel
  • Style Cut and Polish
  • Series CP-WL
  • Diameter 12"
  • Width 2"
  • Arbor Hole 5"
  • Abrasive Material Aluminum Oxide
  • Density Medium (5)
  • Grade Fine
  • Max. RPM 3000
  • Application For Aggressive Edge Deburring
How can we improve our Technical Specifications?

Compliance and Restrictions

None