Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
SCOTCH-BRITE

12" Deburring and Finishing Convolute Wheel, 1" W, 5" Arbor Hole, Fine Silicon Carbide

  • Item # 2FWJ7
  • My Part #
  • Mfr. Model # 61500159886
  • Catalog Page # N/A
  • UNSPSC # 23131506
12" Deburring and Finishing Convolute Wheel, 1" W, 5" Arbor Hole, Fine Silicon Carbide close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $185.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Scotch-Brite™ Deburring Wheel is a convolute-constructed, hard, durable deburring wheel suited for applications where edge retention is a must. The wheel performs best when consistently presented with a sharp edge or metal burrs. A unique resin system resists smearing and heat buildup. Scotch-Brite™ is an effective wheel to deburr, blend, finish and polish edges on glass, hard and soft composites, and metals such as builder's hardware, medical instruments, metal fabrication, metal implants, plumbing fixtures, and turbine engines. Because of its hard density, the wheel is not recommended for applications where conformability and finishing of flat surfaces are required.

View More

Technical Specs

  • Item Convolute Wheel
  • Style Deburring and Finishing
  • Series X3-WL
  • Diameter 12"
  • Width 1"
  • Arbor Hole 5"
  • Abrasive Material Silicon Carbide
  • Density Hard (9)
  • Grade Fine
  • Max. RPM 3000
  • Application For Aggressive Edge Deburring
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.