Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
SCOTCH-BRITE

11-1/4" Non-Woven Fiber Disc, 1/4" Mounting Hole Size, Very Fine Grit Aluminum Oxide, 25 PK

  • Item # 2DKZ7
  • My Part #
  • Mfr. Model # 61500189701
  • Catalog Page # N/A
  • UNSPSC # 31191506
11-1/4" Non-Woven Fiber Disc, 1/4" Mounting Hole Size, Very Fine Grit Aluminum Oxide, 25 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $209.50 / pkg. of 25
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ Scotch-Brite™ Clean and Finish Disc combines a conformable material and aluminum oxide abrasive to blend, clean, and polish surfaces on a wide variety materials such as aluminum, stainless steel, plastics, wood, and fiberglass.

• Conformable pad gets into corners and over contoured surfaces to produce a uniform finish
• Open web construction resists loading and rinses clean for repeated use
• Nonwoven 3D structure provides long life and consistent finishes
• Attach to random orbital sander for increased cut-rate and to cover larger areas

View More

Technical Specs

  • Item Fiber Disc
  • Disc Diameter 11-1/4"
  • Mounting Hole Size 1/4"
  • Abrasive Type Non-Woven
  • Abrasive Material Aluminum Oxide
  • Abrasive Grade Very Fine
  • Max. RPM 1900
  • Series CF-DC
  • Color Maroon
  • Vacuum Hole Design Non-Vacuum
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.