Skip Content

C3
SCOTCH-BRITE

10" Deburring and Edge Radiusing Convolute Wheel, 1" W, 3" Arbor Hole, Fine Silicon Carbide

  • Item # 2AYR6
  • My Part #
  • Mfr. Model # 61500011558
  • Catalog Page # N/A
  • UNSPSC # 23131506
10" Deburring and Edge Radiusing Convolute Wheel, 1" W, 3" Arbor Hole, Fine Silicon Carbide close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $372.50 / pkg. of 3
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ Scotch-Brite™ SST deburring wheel is a higher density convolute wheel designed to remove sharp burrs and radius edges from stainless steel, titanium, and other demanding alloys. Silicon carbide is a sharp, hard synthetic abrasive for cutting hard materials. Three-dimensional web construction creates consistent finishes and can be used to radius edges.

• Ideal for use on intricate shapes and contours
• Produces a consistent, smoother finish abrasives

View More

Technical Specs

  • Item Convolute Wheel
  • Style Deburring and Edge Radiusing
  • Series ST-WL
  • Diameter 10"
  • Width 1"
  • Arbor Hole 3"
  • Abrasive Material Silicon Carbide
  • Density Hard (8)
  • Grade Fine
  • Max. RPM 4500
  • Application For Deburring and Finishing Intricate Parts Constructed of Stainless Steel, Titanium and Other Alloys
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.