ST
SCOTCH-BRITE

1" Bristle Disc, Quick Change Mount, 5/8" Trim Length, 120 Grit, Roll-On/Off (TR), 20 PK

  • Item # 4YJZ3
  • My Part #
  • Mfr. Model # 61500129954
  • Catalog Page # 2374
  • UNSPSC # 31191506
1" Bristle Disc, Quick Change Mount, 5/8" Trim Length, 120 Grit, Roll-On/Off (TR), 20 PK close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Abrasives~Sanding Discs and Kits~Abrasive Bristle Disc-Cup Shaped


$132.59 / pkg. of 20
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.32 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ Scotch-Brite™ Roloc™ bristle disc has bristles that conform to the contours of the work piece without damaging base material. Designed to resist loading. This fast-running discs combine superior cutting action with the 3M™ Roloc™ quick change attachment system to help you efficiently clean, strip, deburr, blend, finish, polish, scratch, and remove rust and coatings without damaging the base material. Under normal use, bristles remain safely in place and can achieve the desired finish using light pressure. Provides more surface contact than wire brushes and retains abrasive properties throughout the life of the disc. Use with Roloc TR disc pads, sold separately.

View More

Technical Specs

  • Item Bristle Disc
  • Diameter 1"
  • Trim Length 5/8"
  • Mounting Type Quick Change
  • Mounting Size Roll-On/Off (TR)
  • Grit 120
  • Abrasive Material Ceramic
  • Color White
  • Max. RPM 30,000
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms