Skip Content

ST
SCOTCH-BLUE

Paper Masking Tape, Rubber Tape Adhesive, 9.80 mil Thick, 1-27/64" X 45 yd., Black, 1 EA

  • Item # 45FD20
  • My Part #
  • Mfr. Model # 2097-36EC
  • Catalog Page # N/A
  • UNSPSC # 31201503
Painters Masking Tape,45ydL x 1-27/64inW close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.47 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Masking Tape
  • Tape Backing Material Paper
  • Tape Adhesive Rubber
  • Tape Thickness 9.80 mil
  • Tape Width 1-27/64"
  • Tape Length 45 yd.
  • Tape Shape Continuous Roll
  • Tape Color Black
  • Clean Removal Time Not Rated
  • Min. Tape Performance Temp. Not Rated
  • Max. Tape Performance Temp. 250 Degrees F
  • Tape Tensile Strength 33 lb./in.
  • Tape Adhesive Strength 40 oz./in.
  • Series 226
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Painters Masking Tape, 45 yd. x 36mm, Blue is rated 4.1 out of 5 by 25.
Rated 1 out of 5 by from Won't release....taking finish/paint off We taped off vinyl railing/posts and aluminum flashing before staining our deck. Now we are trying to remove the tape and it will NOT release...we are having to scrap it like old wall paper and leaving residue. I will not use the product again!
Date published: 2017-10-31
Rated 5 out of 5 by from The best painters tape I absolutely love the precision, the best painters tape! [This review was collected as part of a promotion.]
Date published: 2017-07-02
Rated 5 out of 5 by from Simplified Loved it easy on and easy off, made my project amazing [This review was collected as part of a promotion.]
Date published: 2017-07-02
Rated 5 out of 5 by from What a timesaver! I have been using this product for about a year now, and have yet to find anything that even comes close. This tape is by far the best painter's tape on the market. It leaves the cleanest lines, and removes far easier than any other, without leaving any residue. Great stuff! You have a fan for life!!
Date published: 2017-02-19
Rated 1 out of 5 by from I purchased the exterior tape by accident, but tried to use it anyway for interior painting. Once I figured out how to keep it from rolling back on itself I thought it would be OK. Unfortunately, it didn't adhere well to the painted woodwork. In fact, it actually fell off the sides and bottoms of the window frames. The only thing it wanted to stick to was itself!
Date published: 2016-07-20
Rated 5 out of 5 by from comes off clean! We put down pre-finished bamboo floors in our houses as soon as the plaster is done. That means we have to protect the floors while all the interior trim work is happening, as well as while all the messy subcontractors are coming in and out with their muddy boots. We cover the floors with a rolled cardboard type floor covering, and tape it down around the edges with the exterior blue tape. Even after being taped directly to the pre-finished surface, and being walked on for at least two months, the tape came right up without taking the finish off the floor. I was nervous about leaving it on for that long, but it worked beautifully! I highly recommend it! [This review was collected as part of a promotion.]
Date published: 2016-03-28
Rated 1 out of 5 by from It twists up into a spiral, useless This tape came as a sample with a package 4 or 5 rolls of masking tape. When you peal it off the roll it has a terrible "memory" and rolls back on itself, often in a spiral, and sticks to itself. It is almost impossible to use.
Date published: 2016-02-07
Rated 5 out of 5 by from I've purchased this product so I could paint my living room two separate colors, we had to divide the walls so I could have a light color on top and a darker color on the bottom the tape does what it says the colors didn't run an the tape didn't leave any residue on the wall. [This review was collected as part of a promotion.]
Date published: 2015-05-01
  • y_2017, m_11, d_17, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_25
  • loc_en_US, sid_45FD20, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.