Skip Content
C3
SCOTCH

Acetate Packaging Tape, Acrylic Adhesive, 2.50 mil Thick, 4" X 216 ft.

  • Item # 24A727
  • Mfr. Model # 821
  • Catalog Page # N/A
  • UNSPSC # 31201517
Acetate Packaging Tape, Acrylic Adhesive, 2.50 mil Thick, 4" X 216 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $30.85 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Speed up the mounting process and achieve a more aesthetically pleasing installation with 3M Double Coated Polyethylene Foam Tape 4496. This 1/16 in. thick polyethylene foam tape is known for its high ultimate adhesion and reliable performance across many surfaces. One of its noted features is its ability to conform to irregular substrates. It provides high ultimate adhesion to many plastics and is formulated for demanding indoor and outdoor general purpose mounting and bonding applications. Common uses include automotive mirror bonding, decorative trim, nameplates and other general purpose mounting applications.

View More

Technical Specs

  • Item Packaging Tape
  • Tape Application Hand
  • Tape Backing Material Acetate
  • Tape Adhesive Acrylic
  • Tape Color Pink
  • Min. Tape Performance Temp. Not Rated
  • Max. Tape Performance Temp. Not Rated
  • Tape Adhesive Strength 25 oz./in.
  • Series 821
  • Standards ASTM D3330, D3759, D3652
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.