DV
SCOTCH

60 yd. 7.00 mil Polypropylene Film Filament Tape, Clear, 1 EA

  • Item # 29WT15
  • My Part #
  • Mfr. Model # 8919MSR IW
  • Catalog Page # N/A
  • UNSPSC # 31201517
60 yd. 7.00 mil Polypropylene Film Filament Tape, Clear, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Scotch® Reinforced Strapping Tape 8651 is a high strength, reinforced tape specifically formulated for L-clip applications, bundling and strapping. The reinforced polypropylene film backing features a pressure-sensitive synthetic rubber adhesive that provides high initial adhesion and holding power on a variety of metal, vinyl, plastic and fiberboard surfaces.

View More

Technical Specs

  • Item Filament Tape
  • Tape Backing Material Polyester
  • Reinforced Tape Yes
  • Tape Adhesive Rubber
  • Tape Thickness 7.00 mil
  • Tape Width 1-7/8"
  • Tape Length 60 yd.
  • Tape Shape Continuous Roll
  • Tape Color Clear
  • Min. Tape Performance Temp. 40 Degrees F
  • Max. Tape Performance Temp. 80 Degrees F
  • Tape Tensile Strength 380 lb./in.
  • Tape Adhesive Strength 400 oz./in.
  • Series 8919
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.