Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
SCOTCH

60 yd. 6.60 mil Polypropylene Film Filament Tape, Clear, 2 PK

  • Item # 49H652
  • My Part #
  • Mfr. Model # 898
  • Catalog Page # N/A
  • UNSPSC # 31201517
60 yd. 6.60 mil Polypropylene Film Filament Tape, Clear, 2 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Designed as a tensilized tape for general use, 3M Strapping Tape 860 has a polypropylene backing and a synthetic rubber resin adhesive. The adhesive of this general purpose strapping tape is specifically formulated to provide good shear strength on fiberboard surfaces. The tensilized, polypropylene backing provides abrasion, moisture and scuff resistance for durability. If nicked or punctured during handling, Strapping Tape 860 also resists breaking or tearing. These features make this high-strength, general-purpose strapping tape a great solution for non-critical pallet unitizing.

View More

Technical Specs

  • Item Filament Tape
  • Tape Backing Material Polypropylene
  • Reinforced Tape Yes
  • Tape Adhesive Rubber
  • Tape Thickness 6.60 mil
  • Tape Width 12mm
  • Tape Length 55m
  • Tape Shape Continuous Roll
  • Tape Color Clear
  • Min. Tape Performance Temp. 50 Degrees F
  • Max. Tape Performance Temp. 175 Degrees F
  • Tape Tensile Strength 380 lb./in.
  • Tape Adhesive Strength 70 oz./in.
  • Series 898
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.