ST
SCOTCH

60 yd. 6.00 mil Polypropylene Film Filament Tape, Clear, 3 PK

  • Item # 49H651
  • My Part #
  • Mfr. Model # 897
  • Catalog Page # 1396
  • UNSPSC # 31201517
60 yd. 6.00 mil Polypropylene Film Filament Tape, Clear, 3 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $28.20 / pkg. of 3
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.2 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This fiberglass-reinforced tape is for use in light-to-medium duty bundling, strapping, and palletizing applications. The backing, filaments and adhesive combine to provide high tensile and shear strength compared to general purpose tapes. It allows for printing and illustrations to be seen through the tape. The synthetic rubber resin adhesive bonds to fiberboard surfaces, plastic, and metal with minimum rubdown. The polypropylene backing provides excellent resistance to nicks, abrasion, moisture, and scuffing.

View More

Technical Specs

  • Item Filament Tape
  • Tape Backing Material Polypropylene
  • Reinforced Tape Yes
  • Tape Adhesive Rubber
  • Tape Thickness 6.00 mil
  • Tape Width 15/16"
  • Tape Length 60 yd.
  • Tape Shape Continuous Roll
  • Tape Color Clear
  • Min. Tape Performance Temp. 40 Degrees F
  • Max. Tape Performance Temp. 175 Degrees F
  • Tape Tensile Strength 170 lb./in.
  • Tape Adhesive Strength 60 oz./in.
  • Series 897
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.