Skip Content

DV
SCOTCH

60 yd. 6.00 mil Polypropylene Film Filament Tape, Black, 1 EA

  • Item # 29WT08
  • My Part #
  • Mfr. Model # 894 PK2
  • Catalog Page # N/A
  • UNSPSC # 31201517
Filament Tape,Black,11/16 in. x 60 yd. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Filament Tapes

Technical Specs

  • Item Filament Tape
  • Tape Backing Material Polypropylene
  • Reinforced Tape Yes
  • Tape Adhesive Hot Melt Resin
  • Tape Thickness 6.00 mil
  • Tape Width 11/16"
  • Tape Length 60 yd.
  • Tape Shape Continuous Roll
  • Tape Color Black
  • Min. Tape Performance Temp. 30 Degrees F
  • Tape Tensile Strength 300 lb./in.
  • Tape Adhesive Strength 50 oz./in.
  • Series 894
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.