ST
SCOTCH

55m 6.60 mil Polypropylene Film Filament Tape, Clear, 1 EA

  • Item # 15R518
  • My Part #
  • Mfr. Model # 898
  • Catalog Page # N/A
  • UNSPSC # 31201517
55m 6.60 mil Polypropylene Film Filament Tape, Clear, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $37.83 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.25 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With an increased tensile strength, Scotch® Filament Tape 898 provides an excellent solution for full overlap L-clip box closures, bundling pipe, or reinforcing large bulk containers. Constructed with a clear, filament-reinforced polypropylene backing, this tape is abrasion, moisture, scuff, and break resistant, even if nicked or punctured. This sturdy tape dispenses easily without curling for easy application. Its multi-layer synthetic-rubber adhesive system prevents delamination. The synthetic adhesive bonds well to a variety of surfaces commonly used in packaging, such as corrugated cardboard, fiberboard, plastic, and metals.

View More

Technical Specs

  • Item Filament Tape
  • Tape Backing Material Polypropylene
  • Reinforced Tape Yes
  • Tape Adhesive Rubber
  • Tape Thickness 6.60 mil
  • Tape Width 48mm
  • Tape Length 55m
  • Tape Shape Continuous Roll
  • Tape Color Clear
  • Min. Tape Performance Temp. 50 Degrees F
  • Max. Tape Performance Temp. 175 Degrees F
  • Tape Tensile Strength 380 lb./in.
  • Tape Adhesive Strength 70 oz./in.
  • Series 898
  • Standards ASTM D5330/D5330M-06, Type II, ASTM D3330, D3759, D3652
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.