Skip Content

WV
SCOTCH

55m 6.00 mil Polypropylene Film Filament Tape, Clear, 1 EA

  • Item # 15R515
  • My Part #
  • Mfr. Model # 897
  • Catalog Page # N/A
  • UNSPSC # 31201517
55m 6.00 mil Polypropylene Film Filament Tape, Clear, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This fiberglass-reinforced tape is for use in light-to-medium duty bundling, strapping, and palletizing applications. The synthetic rubber resin adhesive bonds to fiberboard surfaces, plastic, and metal with minimum rubdown. The polypropylene backing provides excellent resistance to nicks, abrasion, moisture, and scuffing.

View More

Technical Specs

  • Item Filament Tape
  • Tape Backing Material Polypropylene
  • Reinforced Tape Yes
  • Tape Adhesive Rubber
  • Tape Thickness 6.00 mil
  • Tape Width 12mm
  • Tape Length 55m
  • Tape Shape Continuous Roll
  • Tape Color Clear
  • Min. Tape Performance Temp. 40 Degrees F
  • Max. Tape Performance Temp. 175 Degrees F
  • Tape Tensile Strength 170 lb./in.
  • Tape Adhesive Strength 60 oz./in.
  • Series 897
  • Standards ASTM D3330, D3759, D3652
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.