Skip Content

WV
SCOTCH

55m 5.70 mil Polypropylene Film Filament Tape, Clear, 1 EA

  • Item # 24A714
  • My Part #
  • Mfr. Model # 8959
  • Catalog Page # N/A
  • UNSPSC # 31201517
Filament Tape,25mm x 50m,5.7 mil close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $17.34 / each

Web Price $18.25

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.4 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed as a high performance specialty packaging tape, Scotch Bi-Directional Filament Tape 8959 features a strong backing reinforced with continuous bi-directional glass yarn filaments. This heavy-duty tape is specifically formulated to provide good adhesion to a wide variety of surfaces, including metal, plastic, and fiberboard. A multi-layer synthetic-rubber adhesive system prevents delamination while protecting the tape from shearing. Scotch Bi-Directional Filament Tape 8959 is an ideal choice for high-strength box reinforcing, heavy-duty sealing, shipping, splicing, and palletizing.

View More

Technical Specs

  • Item Filament Tape
  • Tape Backing Material Polypropylene
  • Reinforced Tape Yes
  • Tape Adhesive Rubber
  • Tape Thickness 5.70 mil
  • Tape Width 25mm
  • Tape Length 55m
  • Tape Shape Continuous Roll
  • Tape Color Clear
  • Min. Tape Performance Temp. 40 Degrees F
  • Max. Tape Performance Temp. 80 Degrees F
  • Tape Tensile Strength 150 lb./in.
  • Tape Adhesive Strength 100 oz./in.
  • Series 8959
  • Standards ASTM D3330, D3759, D3652
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.