Skip Content

DG
SCOTCH

Packaging Tape, 1 EA

  • Item # 2A659
  • My Part #
  • Mfr. Model # 371
  • Catalog Page # N/A
  • Catalog Group # F8389
  • UNSPSC # 31201517
Carton Sealing Tape,Clear,48mm x 50m close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Packaging Tape
  • Legend No Legend
  • Series 371
  • Standards ASTM D1974-92, RoHS Complaint, FDA Requirements for Indirect Food Contact
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products