Skip Content

C3
SCOTCH

Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 48mm X 50m, 1 EA

  • Item # 24A748
  • My Part #
  • Mfr. Model # 3732
  • Catalog Page # N/A
  • UNSPSC # 31201517
Carton Tape,Red on Tan,48mm x 50m close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Help reduce product theft with the Scotch® Printed Message Box Sealing Tape that eliminates the need for hand writing or adding separate labels, when a package requires that a seal be intact before accepting. On a tan background and printed in red: IF SEAL IS BROKEN CHECK CONTENTS BEFORE ACCEPTING, this tape alerts receiver of the secured-seal requirement and helps keep package safe throughout the shipping process. It is a 2.5 mil high-performance polypropylene film packaging tape, with a synthetic rubber adhesive, that helps offer reliability even with the strain of over or under packed boxes. The tape is specifically designed for flexibility and conformability under stress. It was engineered to help resist abrasion, moisture, chemicals, and scuffing, for long-lasting performance. The roll is easy to unwind and dispense with manual dispensers or the 3M™-Matic Case Sealer (sold separately). This is ideal for e-commerce and single parcel shipments, heavy-duty packaging applications, recycled liner paper and fiberboard, and boxes weighing up to 100 lb.

View More

Technical Specs

  • Item Carton Sealing Tape
  • Tape Application Hand
  • Tape Backing Material Polypropylene
  • Tape Adhesive Hot Melt Resin
  • Tape Thickness 2.50 mil
  • Tape Width 48mm
  • Tape Length 50m
  • Tape Shape Continuous Roll
  • Tape Color Tan
  • Min. Tape Performance Temp. Not Rated
  • Max. Tape Performance Temp. Not Rated
  • Tape Tensile Strength 30 lb./in.
  • Tape Adhesive Strength 50 oz./in.
  • Tape Core Diameter 3"
  • Tape Elongation 160%
  • Legend If Seal Is Broken Check Contents Before Accepting
  • Series 3732
  • Standards ASTM D1974-92, CID A-A-1684B
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.