Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
SCOTCH

50m x 48mm Polyester Packaging Tape, Clear

  • Item# 2DEB8
  • Mfr. Model# 351
  • Catalog Page# N/A
  • UNSPSC# 31201517
50m x 48mm Polyester Packaging Tape, Clear close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $1,355.00 / pkg. of 36
Get This Price

$1084.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 22.87 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for heavyweight packages and overseas/export packing and shipping, this tape seals a wide variety of box and carton materials, including corrugated fiberboard. The pressure-sensitive synthetic rubber hot melt adhesive sticks instantly. The polyester backing resists moisture, high temperatures, chemicals, scuffing, tearing, score line breaking, center seam splitting, and abrasion to hold securely throughout the entire shipping process.

View More

Technical Specs

  • Item Packaging Tape
  • Adhesive Hot Melt Resin
  • Thickness 3.40 mil
  • Width 48mm
  • Length 50m
  • Material Polyester
  • Color Clear
  • Series 351
  • Shape Continuous Roll
  • Tensile Strength 67 lb./in.
  • Adhesion Strength 78 oz./in.
  • Legend No Legend
  • Standards ASTM D5486 Type 2, CIDA-A-1830B, Federal Specification PPP-T-60E, Amend. 2, Type 3, Class 2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.