TP
SCOTCH

360 yd. 6.90 mil Film Filament Tape, Clear, 8 PK

  • Item # 29WR98
  • My Part #
  • Mfr. Model # 8988
  • Catalog Page # N/A
  • UNSPSC # 31201517
360 yd. 6.90 mil Film Filament Tape, Clear, 8 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,010.25 / pkg. of 8
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 22.425 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ High Performance Masking Tape 232 is capable of masking paint while removing cleanly. Its thick crepe paper backing contains a solvent-resistant saturant that helps resist paint bleed against latex- and oil-based paints. Performance Masking Tape conforms well for masking around corners and over irregular surfaces. The rubber adhesive sticks instantly and offers strong holding power that resists lifting, curling, and adhesive transfer when removing from surfaces like EDPM rubber moldings. This tape delivers superior performance as a paint masking tape for demanding applications.

View More

Technical Specs

  • Item Filament Tape
  • Tape Backing Material Polypropylene
  • Reinforced Tape Yes
  • Tape Adhesive Hot Melt Resin
  • Tape Thickness 6.90 mil
  • Tape Width 11/16"
  • Tape Length 360 yd.
  • Tape Shape Continuous Roll
  • Tape Color Clear
  • Min. Tape Performance Temp. 30 Degrees F
  • Max. Tape Performance Temp. Not Rated
  • Tape Tensile Strength 380 lb./in.
  • Tape Adhesive Strength 75 oz./in.
  • Series 8988
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.