Skip Content

ST
SCOTCH

Polypropylene Carton Sealing Tape, Acrylic Adhesive, 48mm X 100m, 36 PK

  • Item # 6PCN6
  • My Part #
  • Mfr. Model # 313
  • Catalog Page # 1397
  • UNSPSC # 31201517
Polypropylene Carton Sealing Tape, Acrylic Adhesive, 48mm X 100m, 36 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $283.00 / pkg. of 36
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 24.84 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for easy handling and smooth dispensing, this tape securely closes a wide variety of medium-weight box materials, including recycled corrugate and fiberboard. It's conformable around edges and on rough surfaces, providing a tight seal. The polypropylene backing resists abrasion, moisture, chemicals, and scuffing. For use in moving, shipping, and distribution applications, this tape withstands cold temperatures and works well on boxes weighing up to 70 lb.

View More

Technical Specs

  • Item Carton Sealing Tape
  • Tape Application Hand
  • Tape Backing Material Polypropylene
  • Tape Adhesive Acrylic
  • Tape Thickness 2.55 mil
  • Tape Width 48mm
  • Tape Length 100m
  • Tape Shape Continuous Roll
  • Tape Color Clear
  • Min. Tape Performance Temp. Not Rated
  • Max. Tape Performance Temp. Not Rated
  • Tape Tensile Strength 35 lb./in.
  • Tape Adhesive Strength 32 oz./in.
  • Tape Core Diameter 3"
  • Tape Elongation 125%
  • Legend No Legend
  • Series 313
  • Standards FDA Requirements for Indirect Food Contact
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.