Skip Content

ST
SCOTCH

Polypropylene Carton Sealing Tape, Acrylic Adhesive, 48mm X 100m, 6 PK

  • Item # 33RF06
  • My Part #
  • Mfr. Model # 311 PK6
  • Catalog Page # 1397
  • UNSPSC # 31201517
Carton Sealing Tape,100m L,48mm W,PK6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $23.15 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.5 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Suitable for use in cold and damp environments, this medium-duty sealing tape securely closes regular slotted containers and packages used for moving, shipping, and distribution. Its durability and high hold work especially well on recycled corrugate and fiberboard, providing a secure seal throughout the supply chain. The backing easily conforms around edges and on rough surfaces for a tight seal, resisting nicks, abrasion, and scuffing.

View More

Technical Specs

  • Item Carton Sealing Tape
  • Tape Application Hand
  • Tape Backing Material Polypropylene
  • Tape Adhesive Acrylic
  • Tape Thickness 2.00 mil
  • Tape Width 48mm
  • Tape Length 100m
  • Tape Shape Continuous Roll
  • Tape Color Clear
  • Min. Tape Performance Temp. 35 Degrees F
  • Max. Tape Performance Temp. 120 Degrees F
  • Tape Tensile Strength 25 lb./in.
  • Tape Adhesive Strength 22 oz./in.
  • Tape Core Diameter 3"
  • Tape Elongation 125%
  • Legend No Legend
  • Series 311
  • Standards ASTM D3330, ASTM 3759, ASTM D3652
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.