Skip Content

DV
SCOTCH

1/2" X 36 yd. Adhesive Transfer Tape, Kraft Paper Liner, 5.00 mil Thick, 1 EA

  • Item # 24A703
  • My Part #
  • Mfr. Model # 969
  • Catalog Page # N/A
  • UNSPSC # 31201522
1/2" X 36 yd. Adhesive Transfer Tape,  Kraft Paper Liner, 5.00 mil Thick, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Featuring a special release liner, this pressure-sensitive adhesive bonds thin, flexible materials where gap filling is not needed. It's ideal for applications requiring a thicker, tackier adhesive with strong initial adhesion. Apply it with applicator No. 1F238, available separately.

View More

Technical Specs

  • Item Adhesive Transfer Tape
  • Liner Material Kraft Paper
  • Tape Adhesive Acrylic
  • Tape Thickness 5.00 mil
  • Tape Width 1/2"
  • Tape Length 36 yd.
  • Tape Shape Continuous Roll
  • Tape Color Clear
  • Min. Tape Performance Temp. -40 Degrees F
  • Max. Tape Performance Temp. 180 Degrees F
  • Tape Adhesive Strength 75 oz./in.
  • Tape Core Diameter 1"
  • Series 969
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.