Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SCIMATCO

31" x 14-1/2" x 17" Plywood Flammable Liquid Safety Cabinet with Self-Closing Doors, Yellow

  • Item# 4LND1
  • Mfr. Model# SC9039
  • Catalog Page# N/A
  • UNSPSC# 24112401
31" x 14-1/2" x 17" Plywood Flammable Liquid Safety Cabinet with Self-Closing Doors, Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Flammable Cabinets

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Safety Cabinet Type Bench Top
  • Safety Cabinet Application Flammable Cabinet
  • Capacity 8 gal.
  • Door Type Self-Closing
  • Number of Doors 2
  • Color Yellow
  • Height 17"
  • Width 31"
  • Depth 14-1/2"
  • Material Plywood
  • Standards OSHA, NFPA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None