Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
SCIMATCO

4 gal. Flammable Cabinet, 21-1/4" x 16-3/4" x 15-3/4", Self-Closing Door Type

  • Item# 4LNC6
  • Mfr. Model# SC8023
  • Catalog Page# N/A
  • UNSPSC# 24112401
4 gal. Flammable Cabinet, 21-1/4" x 16-3/4" x 15-3/4", Self-Closing Door Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Safety Cabinet Application Flammable Cabinet
  • Capacity 4 gal.
  • Height 21-1/4"
  • Width 16-3/4"
  • Depth 15-3/4"
  • Door Type Self-Closing
  • Number of Shelves 1
  • Safety Cabinet Type Bench Top
  • Number of Doors 1
  • Color Yellow
  • Material Plywood
  • Standards OSHA, NFPA Code 30
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None