Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
SCIMATCO

Combination Safety Cabinet, Bench

  • Item# 4LND8
  • Mfr. Model# SC9043
  • Catalog Page# N/A
  • UNSPSC# 24112401
Combination Safety Cabinet,Bench close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Combination Safety Cabinet
  • Mounting Type Bench
  • Used For Combination Acid/Flammable
  • Capacity (4) 1 gal. Bottles, (4) 2.5L Bottles
  • Door Type Self-Closing
  • Number of Doors 2
  • Color Gray
  • Height 17"
  • Width 31"
  • Depth 14-1/2"
  • Door Opening Height 15"
  • Door Opening Width 14"
  • Material Plywood
  • Finish Chemical Resistant Epoxy
  • Handle Type Recessed Paddle
  • Number of Shelves 0
  • Sump Capacity 2.84 gal.
  • Standards OSHA/NFPA 30/UFC 79
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None