Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SCIMATCO

Combination Safety Cabinet, Under Counter

  • Item# 4LMZ8
  • Mfr. Model# SC2048
  • Catalog Page# N/A
  • UNSPSC# 24112401
Combination Safety Cabinet,Under Counter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Combination Safety Cabinet
  • Mounting Type Under the Counter
  • Used For Flammable/Corrosives
  • Capacity (16) 1 gal. Bottles, (24) 2.5L Bottles
  • Door Type Manual
  • Number of Doors 2
  • Color Gray
  • Height 35-1/2"
  • Width 47"
  • Depth 22"
  • Door Opening Height 30"
  • Door Opening Width 22"
  • Material Plywood
  • Finish Chemical Resistant Epoxy
  • Handle Type Lever/Recessed Paddle
  • Number of Shelves 1
  • Sump Capacity 7.34 gal.
  • Standards OSHA/NFPA 30
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None