Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
SCIMATCO

47" x 18" x 18" Plywood Acid Safety Cabinet, Blue

  • Item# 4LNA4
  • Mfr. Model# SC1360
  • Catalog Page# N/A
  • UNSPSC# 24112401
47" x 18" x 18" Plywood Acid Safety Cabinet, Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Corrosive Cabinets

Technical Specs

  • Item Acid Safety Cabinet
  • Mounting Type Stackable
  • Capacity (22) 2.5L Bottles
  • Door Type Manual
  • Number of Doors 2
  • Color Blue
  • Height 18"
  • Width 47"
  • Depth 18"
  • Material Plywood
  • Standards OSHA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None