TP
SCIENTIFIC CUTTING TOOLS

Thread Mill, 0.1875" Shank Dia., 3 Flutes, TiAlN

  • Item # 4PEN2
  • My Part #
  • Mfr. Model # SPTM138A
  • Catalog Page # N/A
  • UNSPSC # 23172013
Thread Mill, 0.1875" Shank Dia., 3 Flutes, TiAlN close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $48.41 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.125 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Feature multiple flutes with only 1 thread form for the lowest possible side-cutting pressure. Allow single tool to cut a large range of thread sizes in both inch and metric. Cut both internal and external threads.

View More

Technical Specs

  • Item Thread Mill
  • Type Single Profile, Internal or External
  • Size #10
  • Thread Size #10
  • Pitch 24 to 56 TPI
  • Cutting Dia. 0.138"
  • End Mill Material Carbide
  • Flutes 3
  • Length of Cut 0.400"
  • Overall Length 2"
  • Finish TiAlN
  • Shank Dia. 0.1875"
  • Thread Type Unified or Metric Thread
  • Nomenclature SPTM
  • Application All Types of Metals, Composites and Tough-to-Machine Materials
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.