Navigation Menu New

Access My Account, Order History, Lists and more here.

4XYC4 TM24-2.5MM UNSPSC # 23172013

Tap image to zoom.

Roll over image to zoom.

Straight, Thread Mill, Metric, Carbide

  • Item # 4XYC4
  • Mfr. Model # TM24-2.5MM
  • UNSPSC # 23172013
  • Catalog Page # N/A

These straight-flute thread mills have a bright finish that provides a smooth, polished surface. They are suitable for general purpose applications at slower speeds in nonferrous materials. Carbide thread mills offer excellent wear resistance, heat resistance, and hardness.

Straight-flute thread mills are suitable for general purpose thread-milling applications. They provide good strength but require a rigid machine setup. Straight-flute thread mills create threads of the same pitch in a range of hole diameters, eliminating the need to change tools when threading multiple holes of different sizes. Thread mills are only usable in CNC machines that have helical interpolation capability.

Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Thread Mill
  • Flute Type Straight
  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Thread Standard Metric
  • Thread Size M24x2.5
  • Cutter Dia. 0.74 in
  • Length of Cut 1.076 in
  • Overall Length 6 in
  • Shank Dia. 3/4 in
  • Shank Length 4.924 in
  • Number of Flutes 4
  • Pitch 2.5mm
  • List Number TM
  • Nomenclature TM
  • Measurement System Metric
  • Material Applications Aluminum, Brass, Cast Iron, Copper, Plastic
  • Primary Material Application Aluminum, Brass, Cast Iron, Composite, Copper
  • Series SPTM

These straight-flute thread mills have a bright finish that provides a smooth, polished surface. They are suitable for general purpose applications at slower speeds in nonferrous materials. Carbide thread mills offer excellent wear resistance, heat resistance, and hardness.

Straight-flute thread mills are suitable for general purpose thread-milling applications. They provide good strength but require a rigid machine setup. Straight-flute thread mills create threads of the same pitch in a range of hole diameters, eliminating the need to change tools when threading multiple holes of different sizes. Thread mills are only usable in CNC machines that have helical interpolation capability.

Country of Origin USA. Country of Origin is subject to change.
Back to Top