Navigation Menu New

Access My Account, Order History, Lists and more here.

4XXZ6 TM387-18NPT-A UNSPSC # 23172013

Tap image to zoom.

Roll over image to zoom.

Straight, Thread Mill, NPT, Carbide

  • Item # 4XXZ6
  • Mfr. Model # TM387-18NPT-A
  • UNSPSC # 23172013
  • Catalog Page # N/A

The TiAlN coating on these straight-flute thread mills withstands high temperatures and protects the thread mills from wear when milling hard materials. The TiAlN coating allows the thread mills to be used at faster speeds than thread mills with a bright finish. Carbide thread mills offer excellent wear resistance, heat resistance, and hardness.

Straight-flute thread mills are suitable for general purpose thread-milling applications. They provide good strength but require a rigid machine setup. Straight-flute thread mills create threads of the same pitch in a range of hole diameters, eliminating the need to change tools when threading multiple holes of different sizes. Thread mills are only usable in CNC machines that have helical interpolation capability.

Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Thread Mill
  • Flute Type Straight
  • Material - Machining Carbide
  • Finish - Machining TiAlN
  • Thread Standard NPT
  • Thread Size 1/4 in, 3/8"-18
  • Cutter Dia. 0.387 in
  • Length of Cut 0.805 in
  • Overall Length 3-1/2 in
  • Shank Dia. 7/16 in
  • Shank Length 2.695 in
  • Number of Flutes 4
  • Pitch 18 TPI
  • List Number TM
  • Nomenclature TM
  • Measurement System Fractional Inch
  • Material Applications Cast Iron, Nickel, Stainless Steel, Steel, Titanium
  • Primary Material Application All Materials
  • Series SPTM

The TiAlN coating on these straight-flute thread mills withstands high temperatures and protects the thread mills from wear when milling hard materials. The TiAlN coating allows the thread mills to be used at faster speeds than thread mills with a bright finish. Carbide thread mills offer excellent wear resistance, heat resistance, and hardness.

Straight-flute thread mills are suitable for general purpose thread-milling applications. They provide good strength but require a rigid machine setup. Straight-flute thread mills create threads of the same pitch in a range of hole diameters, eliminating the need to change tools when threading multiple holes of different sizes. Thread mills are only usable in CNC machines that have helical interpolation capability.

Country of Origin USA. Country of Origin is subject to change.
Back to Top