Navigation Menu New

Access My Account, Order History, Lists and more here.

4XXT5 TM220-27NPTF UNSPSC # 23172013

Tap image to zoom.

Roll over image to zoom.

Straight, Thread Mill, NPTF, Carbide

  • Item # 4XXT5
  • Mfr. Model # TM220-27NPTF
  • UNSPSC # 23172013
  • Catalog Page # N/A

These straight-flute thread mills have a bright finish that provides a smooth, polished surface. They are suitable for general purpose applications at slower speeds in nonferrous materials. Carbide thread mills offer excellent wear resistance, heat resistance, and hardness.

Straight-flute thread mills are suitable for general purpose thread-milling applications. They provide good strength but require a rigid machine setup. Straight-flute thread mills create threads of the same pitch in a range of hole diameters, eliminating the need to change tools when threading multiple holes of different sizes. Thread mills are only usable in CNC machines that have helical interpolation capability.

Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Thread Mill
  • Flute Type Straight
  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Thread Standard NPTF
  • Thread Size 1/16 in, 1/8"-27
  • Cutter Dia. 0.22 in
  • Length of Cut 0.534 in
  • Overall Length 2-1/2 in
  • Shank Dia. 1/4 in
  • Shank Length 1.966 in
  • Number of Flutes 4
  • Pitch 27 TPI
  • List Number TM
  • Nomenclature TM
  • Measurement System Fractional Inch
  • Material Applications Aluminum, Brass, Cast Iron, Copper, Plastic
  • Primary Material Application Aluminum, Brass, Cast Iron, Composite, Copper
  • Series SPTM

These straight-flute thread mills have a bright finish that provides a smooth, polished surface. They are suitable for general purpose applications at slower speeds in nonferrous materials. Carbide thread mills offer excellent wear resistance, heat resistance, and hardness.

Straight-flute thread mills are suitable for general purpose thread-milling applications. They provide good strength but require a rigid machine setup. Straight-flute thread mills create threads of the same pitch in a range of hole diameters, eliminating the need to change tools when threading multiple holes of different sizes. Thread mills are only usable in CNC machines that have helical interpolation capability.

Country of Origin USA. Country of Origin is subject to change.
Back to Top