TP
SCIENTIFIC CUTTING TOOLS

Straight, Thread Mill, Metric, Carbide

  • Item # 4PER1
  • My Part #
  • Mfr. Model # TM14-2MM-A
  • Catalog Page # N/A
  • UNSPSC # 23172013
Straight,  Thread Mill,  Metric,  Carbide close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Threading~Thread Mills


$183.76 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.125 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The TiAlN coating on these straight-flute thread mills withstands high temperatures and protects the thread mills from wear when milling hard materials. The TiAlN coating allows the thread mills to be used at faster speeds than thread mills with a bright finish. Carbide thread mills offer excellent wear resistance, heat resistance, and hardness.

Straight-flute thread mills are suitable for general purpose thread-milling applications. They provide good strength but require a rigid machine setup. Straight-flute thread mills create threads of the same pitch in a range of hole diameters, eliminating the need to change tools when threading multiple holes of different sizes. Thread mills are only usable in CNC machines that have helical interpolation capability.

View More

Technical Specs

  • Item Thread Mill
  • Flute Type Straight
  • Material - Machining Carbide
  • Finish - Machining TiAlN
  • Thread Standard Metric
  • Thread Size M14x2
  • Cutter Dia. 0.45 in
  • Length of Cut 1.134 in
  • Overall Length 3-1/2 in
  • Shank Dia. 1/2 in
  • Shank Length 2.366 in
  • Number of Flutes 4
  • Pitch 2mm
  • List Number TM
  • Nomenclature TM
  • Measurement System Metric
  • Material Applications Composite, Steel
  • Primary Material Application All Materials
  • Series SPTM
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products