Navigation Menu New

Access My Account, Order History, Lists and more here.

4XVP1 GT025K-8A UNSPSC # 23171619

Tap image to zoom.

Roll over image to zoom.

Grooving Tool, 3/16 in, Right Hand

  • Item # 4XVP1
  • Mfr. Model # GT025K-8A
  • UNSPSC # 23171619
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Grooving Tool
  • Shank Dia. 3/16 in
  • Cutting Direction Right Hand
  • Overall Length 2 in
  • Projection 0.05 in
  • Shank Length 1.5 in
Country of Origin USA. Country of Origin is subject to change.
Back to Top