Bright Finish Carbide Straight-Flute Thread Mills

132 products found with these common attributes:
  • Brand SCIENTIFIC CUTTING TOOLS
  • Finish - Machining Bright (Uncoated)
Narrow your results by
Material - Machining
Please Select
Thread Standard
Please Select
Number of Flutes
Please Select
Thread Size
Please Select
Cutter Dia.
Please Select
Length of Cut
Please Select
Overall Length
Please Select
Shank Dia.
Please Select

Brand

S SCIENTIFIC CUTTING TOOLS
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Material - Machining
Thread Standard
Number of Flutes
Thread Size
Cutter Dia.
Length of Cut
Overall Length
Shank Dia.
Price
Qty
Please use Qty box to add item(s) to cart.
Straight,  Thread Mill,  Metric,  Carbide
TM3.5-.6MM
Carbide
Metric
3
M3.5x.6
0.0900 in
0.2690 in
2-1/2 in
1/4 in

$137.83 / each

Enter location to check availability
Catalog Page #  NA

Web Price $137.83 / each

Technical Specs

  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Thread Standard Metric
  • Number of Flutes 3
  • Thread Size M3.5x.6
  • Cutter Dia. 0.0900 in
  • Length of Cut 0.2690 in
  • Overall Length 2-1/2 in
  • Shank Dia. 1/4 in
Straight,  Thread Mill,  Metric,  Carbide
TM3-.5MM
Carbide
Metric
3
M3x.5
0.0900 in
0.2640 in
2-1/2 in
1/4 in

$137.83 / each

Enter location to check availability
Catalog Page #  NA

Web Price $137.83 / each

Technical Specs

  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Thread Standard Metric
  • Number of Flutes 3
  • Thread Size M3x.5
  • Cutter Dia. 0.0900 in
  • Length of Cut 0.2640 in
  • Overall Length 2-1/2 in
  • Shank Dia. 1/4 in
Straight,  Thread Mill,  Metric,  Carbide
TM4.5-.75MM
Carbide
Metric
3
M4.5x.75
1/8 in
0.3370 in
2-1/2 in
1/4 in

$137.83 / each

Enter location to check availability
Catalog Page #  NA

Web Price $137.83 / each

Technical Specs

  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Thread Standard Metric
  • Number of Flutes 3
  • Thread Size M4.5x.75
  • Cutter Dia. 1/8 in
  • Length of Cut 0.3370 in
  • Overall Length 2-1/2 in
  • Shank Dia. 1/4 in
Straight,  Thread Mill,  Metric,  Carbide
TM4.5-.75MM-S
Carbide
Metric
3
M4.5x0.75
1/8 in
0.2190 in
2-1/2 in
1/4 in

$137.83 / each

Enter location to check availability
Catalog Page #  NA

Web Price $137.83 / each

Technical Specs

  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Thread Standard Metric
  • Number of Flutes 3
  • Thread Size M4.5x0.75
  • Cutter Dia. 1/8 in
  • Length of Cut 0.2190 in
  • Overall Length 2-1/2 in
  • Shank Dia. 1/4 in
Straight,  Thread Mill,  Metric,  Carbide
TM4-.5MM
Carbide
Metric
3
M4x0.5
7/64 in
0.3230 in
2-1/2 in
1/4 in

$137.83 / each

Enter location to check availability
Catalog Page #  NA

Web Price $137.83 / each

Technical Specs

  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Thread Standard Metric
  • Number of Flutes 3
  • Thread Size M4x0.5
  • Cutter Dia. 7/64 in
  • Length of Cut 0.3230 in
  • Overall Length 2-1/2 in
  • Shank Dia. 1/4 in
Straight,  Thread Mill,  Metric,  Carbide
TM4-.7MM
Carbide
Metric
3
M4x0.7
7/64 in
0.3420 in
2-1/2 in
1/4 in

$137.83 / each

Enter location to check availability
Catalog Page #  NA

Web Price $137.83 / each

Technical Specs

  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Thread Standard Metric
  • Number of Flutes 3
  • Thread Size M4x0.7
  • Cutter Dia. 7/64 in
  • Length of Cut 0.3420 in
  • Overall Length 2-1/2 in
  • Shank Dia. 1/4 in
Straight,  Thread Mill,  Metric,  Carbide
TM5-.7MM
Carbide
Metric
3
M5x0.7
0.1400 in
0.3970 in
2-1/2 in
1/4 in

$137.83 / each

Enter location to check availability
Catalog Page #  NA

Web Price $137.83 / each

Technical Specs

  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Thread Standard Metric
  • Number of Flutes 3
  • Thread Size M5x0.7
  • Cutter Dia. 0.1400 in
  • Length of Cut 0.3970 in
  • Overall Length 2-1/2 in
  • Shank Dia. 1/4 in
Straight,  Thread Mill,  Metric,  Carbide
TM5-.8MM
Carbide
Metric
3
M5x0.8
0.1400 in
0.3910 in
2-1/2 in
1/4 in

$137.83 / each

Enter location to check availability
Catalog Page #  NA

Web Price $137.83 / each

Technical Specs

  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Thread Standard Metric
  • Number of Flutes 3
  • Thread Size M5x0.8
  • Cutter Dia. 0.1400 in
  • Length of Cut 0.3910 in
  • Overall Length 2-1/2 in
  • Shank Dia. 1/4 in
Straight,  Thread Mill,  Metric,  Carbide
TM6-.5MM
Carbide
Metric
3
M6x0.5
0.1700 in
0.5200 in
2-1/2 in
1/4 in

$137.83 / each

Enter location to check availability
Catalog Page #  NA

Web Price $137.83 / each

Technical Specs

  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Thread Standard Metric
  • Number of Flutes 3
  • Thread Size M6x0.5
  • Cutter Dia. 0.1700 in
  • Length of Cut 0.5200 in
  • Overall Length 2-1/2 in
  • Shank Dia. 1/4 in
Straight,  Thread Mill,  Metric,  Carbide
TM6-.75MM
Carbide
Metric
3
M6x0.75
0.1700 in
0.5430 in
2-1/2 in
1/4 in

$137.83 / each

Enter location to check availability
Catalog Page #  NA

Web Price $137.83 / each

Technical Specs

  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Thread Standard Metric
  • Number of Flutes 3
  • Thread Size M6x0.75
  • Cutter Dia. 0.1700 in
  • Length of Cut 0.5430 in
  • Overall Length 2-1/2 in
  • Shank Dia. 1/4 in
Straight,  Thread Mill,  Metric,  Carbide
TM6-1MM
Carbide
Metric
3
M6x1
0.1700 in
0.5280 in
2-1/2 in
1/4 in

$137.83 / each

Enter location to check availability
Catalog Page #  NA

Web Price $137.83 / each

Technical Specs

  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Thread Standard Metric
  • Number of Flutes 3
  • Thread Size M6x1
  • Cutter Dia. 0.1700 in
  • Length of Cut 0.5280 in
  • Overall Length 2-1/2 in
  • Shank Dia. 1/4 in
Straight,  Thread Mill,  Metric,  Carbide
TM6-1.25MM
Carbide
Metric
3
M6x1.25
0.1700 in
0.5610 in
2-1/2 in
1/4 in

$137.83 / each

Enter location to check availability
Catalog Page #  NA

Web Price $137.83 / each

Technical Specs

  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Thread Standard Metric
  • Number of Flutes 3
  • Thread Size M6x1.25
  • Cutter Dia. 0.1700 in
  • Length of Cut 0.5610 in
  • Overall Length 2-1/2 in
  • Shank Dia. 1/4 in
Straight,  Thread Mill,  Metric,  Carbide
TM8-.75MM
Carbide
Metric
3
M8x0.75
0.2350 in
0.6620 in
2-1/2 in
1/4 in

$137.83 / each

Enter location to check availability
Catalog Page #  NA

Web Price $137.83 / each

Technical Specs

  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Thread Standard Metric
  • Number of Flutes 3
  • Thread Size M8x0.75
  • Cutter Dia. 0.2350 in
  • Length of Cut 0.6620 in
  • Overall Length 2-1/2 in
  • Shank Dia. 1/4 in
Straight,  Thread Mill,  Metric,  Carbide
TM8-1MM
Carbide
Metric
3
M8x1
0.2350 in
0.6850 in
2-1/2 in
1/4 in

$137.83 / each

Enter location to check availability
Catalog Page #  NA

Web Price $137.83 / each

Technical Specs

  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Thread Standard Metric
  • Number of Flutes 3
  • Thread Size M8x1
  • Cutter Dia. 0.2350 in
  • Length of Cut 0.6850 in
  • Overall Length 2-1/2 in
  • Shank Dia. 1/4 in
Straight,  Thread Mill,  Metric,  Carbide
TM8-1.25MM
Carbide
Metric
3
M8x1.25
0.2350 in
0.6600 in
2-1/2 in
1/4 in

$137.83 / each

Enter location to check availability
Catalog Page #  NA

Web Price $137.83 / each

Technical Specs

  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Thread Standard Metric
  • Number of Flutes 3
  • Thread Size M8x1.25
  • Cutter Dia. 0.2350 in
  • Length of Cut 0.6600 in
  • Overall Length 2-1/2 in
  • Shank Dia. 1/4 in
Straight,  Thread Mill,  Metric,  Carbide
TM10-1.5MM
Carbide
Metric
4
M10x1.5
0.2900 in
0.7920 in
3-1/2 in
5/16 in

$165.58 / each

Enter location to check availability
Catalog Page #  NA

Web Price $165.58 / each

Technical Specs

  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Thread Standard Metric
  • Number of Flutes 4
  • Thread Size M10x1.5
  • Cutter Dia. 0.2900 in
  • Length of Cut 0.7920 in
  • Overall Length 3-1/2 in
  • Shank Dia. 5/16 in
Straight,  Thread Mill,  Metric,  Carbide
TM12-1MM
Carbide
Metric
4
M12x1
0.4000 in
1.0790 in
3-1/2 in
1/2 in

$168.63 / each

Enter location to check availability
Catalog Page #  NA

Web Price $168.63 / each

Technical Specs

  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Thread Standard Metric
  • Number of Flutes 4
  • Thread Size M12x1
  • Cutter Dia. 0.4000 in
  • Length of Cut 1.0790 in
  • Overall Length 3-1/2 in
  • Shank Dia. 1/2 in
Straight,  Thread Mill,  Metric,  Carbide
TM12-1.25MM
Carbide
Metric
4
M12x1.25
0.3450 in
0.8070 in
3-1/2 in
3/8 in

$166.59 / each

Enter location to check availability
Catalog Page #  NA

Web Price $166.59 / each

Technical Specs

  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Thread Standard Metric
  • Number of Flutes 4
  • Thread Size M12x1.25
  • Cutter Dia. 0.3450 in
  • Length of Cut 0.8070 in
  • Overall Length 3-1/2 in
  • Shank Dia. 3/8 in
Straight,  Thread Mill,  Metric,  Carbide
TM12-1.5MM
Carbide
Metric
4
M12x1.5
0.3450 in
0.7920 in
3-1/2 in
3/8 in

$169.63 / each

Enter location to check availability
Catalog Page #  NA

Web Price $169.63 / each

Technical Specs

  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Thread Standard Metric
  • Number of Flutes 4
  • Thread Size M12x1.5
  • Cutter Dia. 0.3450 in
  • Length of Cut 0.7920 in
  • Overall Length 3-1/2 in
  • Shank Dia. 3/8 in
Straight,  Thread Mill,  Metric,  Carbide
TM12-1.75MM
Carbide
Metric
4
M12x1.75
0.3450 in
0.7870 in
3-1/2 in
3/8 in

$166.59 / each

Enter location to check availability
Catalog Page #  NA

Web Price $166.59 / each

Technical Specs

  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Thread Standard Metric
  • Number of Flutes 4
  • Thread Size M12x1.75
  • Cutter Dia. 0.3450 in
  • Length of Cut 0.7870 in
  • Overall Length 3-1/2 in
  • Shank Dia. 3/8 in
Straight,  Thread Mill,  Metric,  Carbide
TM14-1.25MM
Carbide
Metric
4
M14x1.25
0.4500 in
1.1030 in
3-1/2 in
1/2 in

$171.65 / each

Enter location to check availability
Catalog Page #  NA

Web Price $171.65 / each

Technical Specs

  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Thread Standard Metric
  • Number of Flutes 4
  • Thread Size M14x1.25
  • Cutter Dia. 0.4500 in
  • Length of Cut 1.1030 in
  • Overall Length 3-1/2 in
  • Shank Dia. 1/2 in
Straight,  Thread Mill,  Metric,  Carbide
TM14-1.5MM
Carbide
Metric
4
M14x1.5
0.4500 in
1.0870 in
3-1/2 in
1/2 in

$168.63 / each

Enter location to check availability
Catalog Page #  NA

Web Price $168.63 / each

Technical Specs

  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Thread Standard Metric
  • Number of Flutes 4
  • Thread Size M14x1.5
  • Cutter Dia. 0.4500 in
  • Length of Cut 1.0870 in
  • Overall Length 3-1/2 in
  • Shank Dia. 1/2 in
Straight,  Thread Mill,  Metric,  Carbide
TM14-1.75MM
Carbide
Metric
4
M14x1.75
0.4500 in
1.1340 in
3-1/2 in
1/2 in

$168.63 / each

Enter location to check availability
Catalog Page #  NA

Web Price $168.63 / each

Technical Specs

  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Thread Standard Metric
  • Number of Flutes 4
  • Thread Size M14x1.75
  • Cutter Dia. 0.4500 in
  • Length of Cut 1.1340 in
  • Overall Length 3-1/2 in
  • Shank Dia. 1/2 in
Straight,  Thread Mill,  Metric,  Carbide
TM14-2MM
Carbide
Metric
4
M14x2
0.4500 in
1.1340 in
3-1/2 in
1/2 in

$171.65 / each

Enter location to check availability
Catalog Page #  NA

Web Price $171.65 / each

Technical Specs

  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Thread Standard Metric
  • Number of Flutes 4
  • Thread Size M14x2
  • Cutter Dia. 0.4500 in
  • Length of Cut 1.1340 in
  • Overall Length 3-1/2 in
  • Shank Dia. 1/2 in
Straight,  Thread Mill,  Metric,  Carbide
TM16-2.5MM
Carbide
Metric
4
M16x2.5
0.4500 in
1.1220 in
3-1/2 in
1/2 in

$230.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $230.00 / each

Technical Specs

  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Thread Standard Metric
  • Number of Flutes 4
  • Thread Size M16x2.5
  • Cutter Dia. 0.4500 in
  • Length of Cut 1.1220 in
  • Overall Length 3-1/2 in
  • Shank Dia. 1/2 in
Straight,  Thread Mill,  Metric,  Carbide
TM24-1MM
Carbide
Metric
4
M24x1
0.7400 in
1.0620 in
6 in
3/4 in

$278.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $278.00 / each

Technical Specs

  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Thread Standard Metric
  • Number of Flutes 4
  • Thread Size M24x1
  • Cutter Dia. 0.7400 in
  • Length of Cut 1.0620 in
  • Overall Length 6 in
  • Shank Dia. 3/4 in
Straight,  Thread Mill,  Metric,  Carbide
TM24-1.5MM
Carbide
Metric
4
M24x1.5
0.7400 in
1.0580 in
6 in
3/4 in

$278.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $278.00 / each

Technical Specs

  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Thread Standard Metric
  • Number of Flutes 4
  • Thread Size M24x1.5
  • Cutter Dia. 0.7400 in
  • Length of Cut 1.0580 in
  • Overall Length 6 in
  • Shank Dia. 3/4 in
Straight,  Thread Mill,  Metric,  Carbide
TM24-2MM
Carbide
Metric
4
M24x2
0.7400 in
1.1000 in
6 in
3/4 in

$278.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $278.00 / each

Technical Specs

  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Thread Standard Metric
  • Number of Flutes 4
  • Thread Size M24x2
  • Cutter Dia. 0.7400 in
  • Length of Cut 1.1000 in
  • Overall Length 6 in
  • Shank Dia. 3/4 in
Straight,  Thread Mill,  Metric,  Carbide
TM24-2.5MM
Carbide
Metric
4
M24x2.5
0.7400 in
1.0760 in
6 in
3/4 in

$284.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $284.00 / each

Technical Specs

  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Thread Standard Metric
  • Number of Flutes 4
  • Thread Size M24x2.5
  • Cutter Dia. 0.7400 in
  • Length of Cut 1.0760 in
  • Overall Length 6 in
  • Shank Dia. 3/4 in
Straight,  Thread Mill,  Metric,  Carbide
TM24-3MM
Carbide
Metric
4
M24x3
0.7400 in
1.0580 in
6 in
3/4 in

$278.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $278.00 / each

Technical Specs

  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Thread Standard Metric
  • Number of Flutes 4
  • Thread Size M24x3
  • Cutter Dia. 0.7400 in
  • Length of Cut 1.0580 in
  • Overall Length 6 in
  • Shank Dia. 3/4 in
Straight,  Thread Mill,  Metric,  Carbide
TM36-4MM
Carbide
Metric
6
M36x4
0.9900 in
1.0950 in
7-1/2 in
1 in

$322.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $322.00 / each

Technical Specs

  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Thread Standard Metric
  • Number of Flutes 6
  • Thread Size M36x4
  • Cutter Dia. 0.9900 in
  • Length of Cut 1.0950 in
  • Overall Length 7-1/2 in
  • Shank Dia. 1 in
Straight,  Thread Mill,  Metric,  Carbide
TM40-6MM
Carbide
Metric
6
M40x6
0.9900 in
1.1920 in
7-1/2 in
1 in

$240.31 / each

Enter location to check availability
Catalog Page #  NA

Web Price $240.31 / each

Technical Specs

  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Thread Standard Metric
  • Number of Flutes 6
  • Thread Size M40x6
  • Cutter Dia. 0.9900 in
  • Length of Cut 1.1920 in
  • Overall Length 7-1/2 in
  • Shank Dia. 1 in
Straight,  Thread Mill,  NPT,  Carbide
TM220-27NPT
Carbide
NPT
4
1/16 in, 1/8"-27
0.2200 in
0.5340 in
2-1/2 in
1/4 in

$218.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $218.00 / each

Technical Specs

  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Thread Standard NPT
  • Number of Flutes 4
  • Thread Size 1/16 in, 1/8"-27
  • Cutter Dia. 0.2200 in
  • Length of Cut 0.5340 in
  • Overall Length 2-1/2 in
  • Shank Dia. 1/4 in
Straight,  Thread Mill,  NPT,  Carbide
TM430-14NPT
Carbide
NPT
4
1/2 in, 3/4"-14
0.4300 in
1.1050 in
3-1/2 in
1/2 in

$185.78 / each

Enter location to check availability
Catalog Page #  NA

Web Price $185.78 / each

Technical Specs

  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Thread Standard NPT
  • Number of Flutes 4
  • Thread Size 1/2 in, 3/4"-14
  • Cutter Dia. 0.4300 in
  • Length of Cut 1.1050 in
  • Overall Length 3-1/2 in
  • Shank Dia. 1/2 in
Straight,  Thread Mill,  NPT,  Carbide
TM435-14NPT
Carbide
NPT
4
1/2 in, 3/4"-14
0.4350 in
1.0340 in
3-1/2 in
1/2 in

$248.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $248.00 / each

Technical Specs

  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Thread Standard NPT
  • Number of Flutes 4
  • Thread Size 1/2 in, 3/4"-14
  • Cutter Dia. 0.4350 in
  • Length of Cut 1.0340 in
  • Overall Length 3-1/2 in
  • Shank Dia. 1/2 in
Straight,  Thread Mill,  NPT,  Carbide
TM435-14NPTF
Carbide
NPT
4
1/2 in, 3/4"-14
0.4350 in
1.0340 in
3-1/2 in
1/2 in

$248.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $248.00 / each

Technical Specs

  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Thread Standard NPT
  • Number of Flutes 4
  • Thread Size 1/2 in, 3/4"-14
  • Cutter Dia. 0.4350 in
  • Length of Cut 1.0340 in
  • Overall Length 3-1/2 in
  • Shank Dia. 1/2 in
Straight,  Thread Mill,  NPT,  Carbide
TM440-14NPT
Carbide
NPT
4
1/2 in, 3/4"-14
0.4400 in
1.0340 in
6 in
3/4 in

$324.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $324.00 / each

Technical Specs

  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Thread Standard NPT
  • Number of Flutes 4
  • Thread Size 1/2 in, 3/4"-14
  • Cutter Dia. 0.4400 in
  • Length of Cut 1.0340 in
  • Overall Length 6 in
  • Shank Dia. 3/4 in
Straight,  Thread Mill,  NPT,  Carbide
TM330-18NPT
Carbide
NPT
4
1/4 in, 3/8"-18
0.3300 in
0.6930 in
3-1/2 in
3/8 in

$167.62 / each

Enter location to check availability
Catalog Page #  NA

Web Price $167.62 / each

Technical Specs

  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Thread Standard NPT
  • Number of Flutes 4
  • Thread Size 1/4 in, 3/8"-18
  • Cutter Dia. 0.3300 in
  • Length of Cut 0.6930 in
  • Overall Length 3-1/2 in
  • Shank Dia. 3/8 in
Straight,  Thread Mill,  NPT,  Carbide
TM335-18NPT
Carbide
NPT
4
1/4 in, 3/8"-18
0.3350 in
0.3350 in
3-1/2 in
3/8 in

$224.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $224.00 / each

Technical Specs

  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Thread Standard NPT
  • Number of Flutes 4
  • Thread Size 1/4 in, 3/8"-18
  • Cutter Dia. 0.3350 in
  • Length of Cut 0.3350 in
  • Overall Length 3-1/2 in
  • Shank Dia. 3/8 in
Straight,  Thread Mill,  NPT,  Carbide
TM382-18NPT
Carbide
NPT
4
1/4 in, 3/8"-18
0.3820 in
0.8000 in
3-1/2 in
7/16 in

$181.74 / each

Enter location to check availability
Catalog Page #  NA

Web Price $181.74 / each

Technical Specs

  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Thread Standard NPT
  • Number of Flutes 4
  • Thread Size 1/4 in, 3/8"-18
  • Cutter Dia. 0.3820 in
  • Length of Cut 0.8000 in
  • Overall Length 3-1/2 in
  • Shank Dia. 7/16 in
Straight,  Thread Mill,  NPT,  Carbide
TM275-27NPT
Carbide
NPT
4
1/8"-27
0.2750 in
0.7580 in
3-1/2 in
3/8 in

$220.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $220.00 / each

Technical Specs

  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Thread Standard NPT
  • Number of Flutes 4
  • Thread Size 1/8"-27
  • Cutter Dia. 0.2750 in
  • Length of Cut 0.7580 in
  • Overall Length 3-1/2 in
  • Shank Dia. 3/8 in
Straight,  Thread Mill,  NPT,  Carbide
TM650-11.5NPT
Carbide
NPT
5
1 in to 2"-11-1/2
0.6500 in
1.6050 in
4 in
3/4 in

$254.44 / each

Enter location to check availability
Catalog Page #  NA

Web Price $254.44 / each

Technical Specs

  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Thread Standard NPT
  • Number of Flutes 5
  • Thread Size 1 in to 2"-11-1/2
  • Cutter Dia. 0.6500 in
  • Length of Cut 1.6050 in
  • Overall Length 4 in
  • Shank Dia. 3/4 in
Straight,  Thread Mill,  NPT,  Carbide
TM650-8NPT
Carbide
NPT
5
2-1/2" up-8
0.6500 in
1.5600 in
4 in
3/4 in

$256.46 / each

Enter location to check availability
Catalog Page #  NA

Web Price $256.46 / each

Technical Specs

  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Thread Standard NPT
  • Number of Flutes 5
  • Thread Size 2-1/2" up-8
  • Cutter Dia. 0.6500 in
  • Length of Cut 1.5600 in
  • Overall Length 4 in
  • Shank Dia. 3/4 in
Straight,  Thread Mill,  NPTF,  Carbide
TM218-27NPT
Carbide
NPTF
4
1/16 in, 1/8"-27
0.2180 in
0.5340 in
2-1/2 in
1/4 in

$161.56 / each

Enter location to check availability
Catalog Page #  NA

Web Price $161.56 / each

Technical Specs

  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Thread Standard NPTF
  • Number of Flutes 4
  • Thread Size 1/16 in, 1/8"-27
  • Cutter Dia. 0.2180 in
  • Length of Cut 0.5340 in
  • Overall Length 2-1/2 in
  • Shank Dia. 1/4 in
Straight,  Thread Mill,  NPTF,  Carbide
TM218-27NPTF
Carbide
NPTF
4
1/16 in, 1/8"-27
0.2180 in
0.5340 in
2-1/2 in
1/4 in

$161.56 / each

Enter location to check availability
Catalog Page #  NA

Web Price $161.56 / each

Technical Specs

  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Thread Standard NPTF
  • Number of Flutes 4
  • Thread Size 1/16 in, 1/8"-27
  • Cutter Dia. 0.2180 in
  • Length of Cut 0.5340 in
  • Overall Length 2-1/2 in
  • Shank Dia. 1/4 in
Straight,  Thread Mill,  NPTF,  Carbide
TM220-27NPTF
Carbide
NPTF
4
1/16 in, 1/8"-27
0.2200 in
0.5340 in
2-1/2 in
1/4 in

$218.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $218.00 / each

Technical Specs

  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Thread Standard NPTF
  • Number of Flutes 4
  • Thread Size 1/16 in, 1/8"-27
  • Cutter Dia. 0.2200 in
  • Length of Cut 0.5340 in
  • Overall Length 2-1/2 in
  • Shank Dia. 1/4 in
Straight,  Thread Mill,  NPTF,  Carbide
TM430-14NPTF
Carbide
NPTF
4
1/2 in, 3/4"-14
0.4300 in
1.1050 in
3-1/2 in
1/2 in

$192.84 / each

Enter location to check availability
Catalog Page #  NA

Web Price $192.84 / each

Technical Specs

  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Thread Standard NPTF
  • Number of Flutes 4
  • Thread Size 1/2 in, 3/4"-14
  • Cutter Dia. 0.4300 in
  • Length of Cut 1.1050 in
  • Overall Length 3-1/2 in
  • Shank Dia. 1/2 in
Straight,  Thread Mill,  NPTF,  Carbide
TM440-14NPTF
Carbide
NPTF
4
1/2 in, 3/4"-14
0.4400 in
1.0340 in
6 in
3/4 in

$324.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $324.00 / each

Technical Specs

  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Thread Standard NPTF
  • Number of Flutes 4
  • Thread Size 1/2 in, 3/4"-14
  • Cutter Dia. 0.4400 in
  • Length of Cut 1.0340 in
  • Overall Length 6 in
  • Shank Dia. 3/4 in
Straight,  Thread Mill,  NPTF,  Carbide
TM330-18NPTF
Carbide
NPTF
4
1/4 in, 3/8"-18
0.3300 in
0.6930 in
3-1/2 in
3/8 in

$167.62 / each

Enter location to check availability
Catalog Page #  NA

Web Price $167.62 / each

Technical Specs

  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Thread Standard NPTF
  • Number of Flutes 4
  • Thread Size 1/4 in, 3/8"-18
  • Cutter Dia. 0.3300 in
  • Length of Cut 0.6930 in
  • Overall Length 3-1/2 in
  • Shank Dia. 3/8 in
Straight,  Thread Mill,  NPTF,  Carbide
TM335-18NPTF
Carbide
NPTF
4
1/4 in, 3/8"-18
0.3350 in
0.3350 in
3-1/2 in
3/8 in

$224.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $224.00 / each

Technical Specs

  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Thread Standard NPTF
  • Number of Flutes 4
  • Thread Size 1/4 in, 3/8"-18
  • Cutter Dia. 0.3350 in
  • Length of Cut 0.3350 in
  • Overall Length 3-1/2 in
  • Shank Dia. 3/8 in
Straight,  Thread Mill,  NPTF,  Carbide
TM382-18NPTF
Carbide
NPTF
4
1/4 in, 3/8"-18
0.3820 in
0.8000 in
3-1/2 in
7/16 in

$181.74 / each

Enter location to check availability
Catalog Page #  NA

Web Price $181.74 / each

Technical Specs

  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Thread Standard NPTF
  • Number of Flutes 4
  • Thread Size 1/4 in, 3/8"-18
  • Cutter Dia. 0.3820 in
  • Length of Cut 0.8000 in
  • Overall Length 3-1/2 in
  • Shank Dia. 7/16 in
Straight,  Thread Mill,  NPTF,  Carbide
TM275-27NPTF
Carbide
NPTF
4
1/8"-27
0.2750 in
0.7580 in
3-1/2 in
3/8 in

$220.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $220.00 / each

Technical Specs

  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Thread Standard NPTF
  • Number of Flutes 4
  • Thread Size 1/8"-27
  • Cutter Dia. 0.2750 in
  • Length of Cut 0.7580 in
  • Overall Length 3-1/2 in
  • Shank Dia. 3/8 in
Straight,  Thread Mill,  NPTF,  Carbide
TM280-27NPTF
Carbide
NPTF
4
1/8"-27
0.2800 in
0.7580 in
3-1/2 in
3/8 in

$164.57 / each

Enter location to check availability
Catalog Page #  NA

Web Price $164.57 / each

Technical Specs

  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Thread Standard NPTF
  • Number of Flutes 4
  • Thread Size 1/8"-27
  • Cutter Dia. 0.2800 in
  • Length of Cut 0.7580 in
  • Overall Length 3-1/2 in
  • Shank Dia. 3/8 in
Straight,  Thread Mill,  NPTF,  Carbide
TM280-27NPT
Carbide
NPTF
4
1/8"-27
0.2800 in
0.7580 in
3-1/2 in
3/8 in

$164.57 / each

Enter location to check availability
Catalog Page #  NA

Web Price $164.57 / each