Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
SP SCIENCEWARE

Rack, 80 places

  • Item# 46C892
  • Mfr. Model# 18773-0001
  • Catalog Page# N/A
  • UNSPSC# 56122002
Rack,80 places close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Rack
  • Number of Compartments 8x10 rows
  • Material Epoxy Coated Steel Wire
  • Color Blue
  • Height 8.3cm
  • Length 29.3cm
  • Width 24.2cm
  • For Use With 22-25ml Tubes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None