Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Multidepth Shipping Carton, Brown, Inside Width 20", Inside Length 20", 65 lb., 1 EA

  • Item# 3EXP8
  • Mfr. Model# 0701-1680200
  • Catalog Page# 1977
  • UNSPSC# 24121503
Multidepth Shipping Carton, Brown, Inside Width 20", Inside Length 20", 65 lb., 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These cartons are creased at various intervals for easy sizing. Simply cut along the desired crease and fold down for a custom carton.

View More

Technical Specs

  • Item Multidepth Shipping Carton
  • Color Brown
  • Inside Length 20"
  • Inside Width 20"
  • Variable Depth 12, 10, 8, 6"
  • Maximum Weight 65 lb.
  • Standards Federal Specifications, Parcel Post and UPS Shipping Requirements
  • Application Manufacturers, Wholesalers, Retail Stores, Mail Order Houses
  • Meets 200 lb. Test
  • Wall Type Single
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms