Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Insulated Shipper Liner, 9" Length, 9" Width, 9" Height

  • Item# 5KMW8
  • Mfr. Model# SP-401
  • Catalog Page# N/A
  • UNSPSC# 48102106
Insulated Shipper Liner, 9" Length, 9" Width, 9" Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Packaging Foam Inserts

Technical Specs

  • Item Insulated Shipper Liner
  • Color White
  • Length 9"
  • Width 9"
  • Height 9"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms