Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
SENTRY SAFE

Vertical File Cabinet, 2 Drawers, Black

  • Item# 1RL85
  • Mfr. Model# 2T3100B
  • Catalog Page# 1900
  • UNSPSC# 56101702
Vertical File Cabinet,2 Drawers,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Steel-lined drawers provide fire protection and max. filing capacity for your irreplaceable content. Insulation between all drawers makes each drawer a separate fire-resistant unit. Baked enamel finish. Includes high-security Medeco® key locks that resist picking and drilling, feature recessed latching handles, and are impact rated to survive a 30-ft. drop.

View More

Technical Specs

  • Item Vertical File Cabinet
  • Type Vertical
  • File Size Letter
  • Number of Drawers 2
  • Overall Height 27-9/16"
  • Overall Width 16-5/8"
  • Overall Depth 31"
  • Color Black
  • Material Baked Enamel
  • Standards UL Class 350 1 Hour Fire Rating
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.