Skip Content

ST
SCHUMACHER

Solar Battery Charger,15W

  • Item # 14N888
  • My Part #
  • Mfr. Model # SP-1500
  • Catalog Page # 967
  • UNSPSC # 26111704
Solar Battery Charger,15W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $207.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 13.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Schumacher® Electric Solar Battery Charger with Charge Controller is designed to trickle charge and maintain 12V lead-acid batteries without electricity. The rugged, water-resistant design needs minimal maintenance and works under most weather conditions, even when skies are cloudy.
The charger/maintainer has a built-in blocking diode to help protect against battery discharge at night. Extra overcharge protection during charging comes from the included SPC-7A Charge Controller (No. 16W542, also available separately). The 96"L cable lets you mount the device almost anywhere in a truck, car, boat, snowmobile, motorcycle, RV, or other vehicle.

View More

Technical Specs

  • Item Solar Battery Charger
  • Charger Style Mounted
  • For Battery Voltage 12
  • For Use With Battery Type Lead Acid
  • Charger Function Maintaining
  • Automatic/Manual Automatic
  • Max. Output 15W
  • Volts AC/DC 17.50 VDC
  • Amps 850mA
  • Charge Type Smart
  • Color Black
  • Material Plastic
  • Indoor / Outdoor Indoor/Outdoor
  • Length 14"
  • Width 36.25"
  • Height 12.1"
  • For Use With 12v Battery Maintenance
  • Standards AM1.5, 100mW/cm2, 25 deg C
  • Includes Battery Clips, Cigarette Lighter Plug, Mounting Screws, Heat Dissipator Foot Pad
  • Portable Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.