DV
SCHUMACHER

Smart Whl Charger, 200/35/2A, 12V

  • Item # 46MW31
  • My Part #
  • Mfr. Model # SE-2352-CA
  • Catalog Page # 927
  • UNSPSC # 26111704
Smart Whl Charger, 200/35/2A, 12V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Microprocessor-controlled Schumacher® wheeled battery charger boosts, charges, and maintains batteries in fleet garages and shops. Float mode monitoring automatically maintains best battery charge. Multistage charging provides added precision and safety and helps extend battery life.
The charger is designed for rugged use and extreme engine starting, with reverse hookup protection, a heavy-duty transformer, and steel case with handle. Heavy-duty clamps are designed to provide a secure connection.

View More

Technical Specs

  • Item Battery Charger
  • Charger Style Wheeled
  • For Battery Voltage 12
  • For Use With Battery Type AGM,Deep Cycle,Gel,Lead Acid
  • Charger Function Boosting,Charging,Maintaining
  • Automatic/Manual Automatic
  • Charge Type Smart
  • Boost Amps @ Voltage 200A @ 12V
  • Cold Cranking Amps @ Voltage 200A @ 12V
  • Charging Amps @ Voltage 35A/6A @ 12V
  • Maintaining Amps @ Voltage 2A @ 12V
  • AC Cord Length 6 ft.
  • Input Voltage 110VAC
  • Overall Width 12"
  • Overall Height 32-1/4"
  • Overall Depth 10"
  • Cable Gauge 6 AWG
  • Cable Length 6 ft.
  • Test Feature Yes
  • Timer Automatic
  • Material Steel
  • Standards UL, BC
  • Includes Energy Efficient/Eco-Friendly, Meets The Highest Industry Standards, Microprocessor Controlled, Automatically Adjusts Amperage Rate to Charge and Maintain, Multi Stage Charging for Added Precision, Safety and Battery Life, Float Mode Monitoring, Automatic
  • Portable Yes
  • Indoor / Outdoor Indoor
  • CEC Compliant CEC Compliant
  • Application For Heavy Duty Use In Service Stations, Maintence Shops, Farms and Fleets
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products