Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
SCHUMACHER

Smart Charger,100/30/2A,6/12V

  • Item # 46MW27
  • My Part #
  • Mfr. Model # XC103-CA
  • Catalog Page # N/A
  • UNSPSC # 26111704
Smart Charger,100/30/2A,6/12V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $124.45 / each

Web Price $131.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.82 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Battery Charger and Maintainer
  • Charger Style Benchtop
  • For Battery Voltage 12
  • For Use With Battery Type AGM,Deep Cycle,Gel,Lead Acid
  • Charger Function Boosting,Charging,Maintaining
  • Automatic/Manual Automatic
  • Charge Type Smart
  • Boost Amps @ Voltage 100A @ 12V, 100A @ 6V
  • Cold Cranking Amps @ Voltage 100A @ 12V
  • Charging Amps @ Voltage 30A/6A @ 12V, 30A/6A @ 6V
  • Maintaining Amps @ Voltage 2A @ 12V, 2A @ 6V
  • AC Cord Length 6 ft.
  • Input Voltage 110VAC
  • Overall Width 10 ft.
  • Overall Height 10-3/4"
  • Overall Depth 7-9/64"
  • Cable Gauge 12 AWG
  • Cable Length 6 ft.
  • Test Feature Yes
  • Timer Automatic
  • Material Plastic
  • Standards UL, BC
  • Includes Battery and Alternator Tester, Provides Charge Level and Helps Diagnose Electrical Problems, Digital Display, LED Indicators and Button Controls for Ease and Accuracy, Microprocessor Controlled Automatically Adjusts The Amperage Rate to Charge and Maintai
  • Portable Yes
  • Indoor / Outdoor Indoor
  • CEC Compliant CEC Compliant
  • Application Battery Charging and Maintence
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.